Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Sheet

Natural Rubber Sheet GS-09

by WAKI
4.71 (14)
Item.#
06598986
Mfr.#
GS-09
Package Qty.
1Sheet
Ship pack of
1
1.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Material
NR (natural rubber)
Thickness (mm)
3
Shape
Corner
Dimensions (Width x Length) (mm)
100x100
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Slip of slope jack
5
From Japan
On 2016-11-23 15:49:09
I used to slip slope jack there was an expected effect.
This review is about item#10364654.
Use the packing such as electric appliances and machinery
5
From Japan
On 2016-11-01 12:26:36
Since the packing of the joint portion of the mixer cutter and glass containers had deteriorated, measuring the dimensions, we repair to manufacture the packing and cutting using the boom compass cutter. Mixer of the parts itself rather inexpensive Was saved be repaired. However, since natural rubber sheet chosen was thinner, how How long can be used? We are a little worried. The rest of the natural rubber sheet has been left in the plan to use to manufacture a separate packing. That was a really big help. Thank you.
This review is about item#10364557.
The packing
3
From Japan
On 2016-08-31 23:08:01
The packing of gasoline carrying cans, but I used to cut, and expansion sucking gasoline. For this application we recommend the corresponding products.
This review is about item#10364541.
Small cut and we try to do not move parts laid in parts tray.
5
From Japan
On 2016-08-26 17:04:26
When you move to the next step against the parts to each other even scratch it is no longer adhere It is very handy.
This review is about item#10364654.
I use to repair and cushioning material of the shoe sole
4
From Japan
On 2016-08-25 13:07:16
But is less likely to rub a little soft, it uses so easy to handle
This review is about item#10364575.
Cleat
5
From Japan
On 2016-02-29 00:03:21
When you extend the wrench in the pipe, used to slip coupling portion. It was usable without problems.
This review is about item#10364602.
Grind on the ground in the insulation of electrical equipment
5
From Japan
On 2015-09-11 16:37:16
It could be used without problems
This review is about item#10364654.
Height adjustment of the fence scaffolding
5
From Japan
On 2015-04-28 15:06:44
Size feeling well, I am satisfied because the overlaid height was able to adjust.
This review is about item#06598986.
Buffering agent
5
From Japan
On 2014-09-28 10:54:38
We used as a buffer between the bicycle of the center stand and body Hardness is also satisfactory in to be covered just right shift without any size to two cars
This review is about item#06598986.
For work, as a shock 吸部 material.
5
From Japan
On 2014-08-19 12:50:37
I purchased as a simple shock 吸部 material. Sufficient for the characteristic, and I think that it is merchandise that was closely to the needs that need not be a large area. Also it was saved at a low price instant delivery.
This review is about item#10364557.