Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Roll

Natural Rubber Roll GR-02

by WAKI
4.22 (23)
Item.#
06599074
Mfr.#
GR-02
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Cold-Resistance Heat-Resistant Temperature (deg C)
Heat: 120 cold: -50 to -70
Thickness (mm)
0.5
Material
NR (natural rubber)
Dimensions (Width x Length) (mm)
100x1000
Customer Reviews
5 star 14
4 star 3
3 star 4
2 star 1
1 star 1
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
Sheet material
5
From Japan
On 2017-10-11 18:50:57
It was a very good material. I also wanted to buy it if I had a chance.
This review is about item#6599065.
Prevention of slip when attaching rotary antenna of wireless antenna
5
From Japan
On 2017-06-18 15:33:29
When installing the antenna mast to the mast clamp, if there is a limit between bolt tightening if there is metal to each other, we plan to hold the rubber mat between shock prevention and slip prevention
This review is about item#6599153.
For damping
5
From Japan
On 2017-06-07 21:46:33
Unfortunately I understood that it was not suitable for high frequency vibration. I felt it was not pure material of only natural rubber.
This review is about item#6599065.
For manufacturing precision parts
2
From Japan
On 2017-03-12 14:33:56
I want a product of 0.5 mm or less. 0.1mm and so on. . .
This review is about item#6599074.
On the body of heavy machinery
5
From Japan
On 2017-02-23 22:47:55
Although it was used for holding polycarbonate, there are variations both in length and thickness, which is satisfactory.
This review is about item#6599092.
As scratch prevention
5
From Japan
On 2016-12-14 16:23:04
I use it as a scratch prevention of the processed product, I am thankful because I could purchase with the required width.
This review is about item#6599135.
Noise prevention of iron lid
5
From Japan
On 2016-09-29 17:00:35
It was perfect. We received compliments from customers as well. Cut it vertically into half and pasted it on the back side of the lid with strong strength both sides purchased with Monotaro. Thank you.
This review is about item#6599153.
Rubber boat repair reinforcement
4
From Japan
On 2016-07-22 17:14:25
Used as reinforcement of rubber boat. It is easy to work with good elongation. I do not know about durability unless we see the progress.
This review is about item#06599065.
Clear palate
5
From Japan
On 2016-07-16 23:28:07
Materials have flexibility and easy to use
This review is about item#06599126.
Block fence
5
From Japan
On 2016-03-27 03:20:56
No particular problem
This review is about item#06599135.