Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Natural Rubber Roll

Natural Rubber Roll GR-07

by WAKI
4.24 (25)
Item.#
06599101
Mfr.#
GR-07
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Thickness (mm)
2
Material
NR (natural rubber)
Dimensions (Width x Length) (mm)
50x1000
Customer Reviews
5 star 15
4 star 4
3 star 4
2 star 1
1 star 1
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
65 mm pipe leakage prevention
5
From Japan
On 2018-05-09 10:35:11
I worked in the water to stop water leakage at the joint part of the 65 mm pipe, but it was very helpful because the rubber quality was soft and stopped.
This review is about item#06599083.
Drain repair
4
From Japan
On 2018-04-01 09:26:02
Because the noise is generated in the currency of the car, it is to suppress the occurrence of sound by laying rubber. Cut it to a suitable width with a gold cutting scissors and lay it under the edge of the drain.
This review is about item#6599126.
Sheet material
5
From Japan
On 2017-10-11 18:50:57
It was a very good material. I also wanted to buy it if I had a chance.
This review is about item#6599065.
Prevention of slip when attaching rotary antenna of wireless antenna
5
From Japan
On 2017-06-18 15:33:29
When installing the antenna mast to the mast clamp, if there is a limit between bolt tightening if there is metal to each other, we plan to hold the rubber mat between shock prevention and slip prevention
This review is about item#6599153.
For damping
5
From Japan
On 2017-06-07 21:46:33
Unfortunately I understood that it was not suitable for high frequency vibration. I felt it was not pure material of only natural rubber.
This review is about item#6599065.
For manufacturing precision parts
2
From Japan
On 2017-03-12 14:33:56
I want a product of 0.5 mm or less. 0.1mm and so on. . .
This review is about item#6599074.
On the body of heavy machinery
5
From Japan
On 2017-02-23 22:47:55
Although it was used for holding polycarbonate, there are variations both in length and thickness, which is satisfactory.
This review is about item#6599092.
As scratch prevention
5
From Japan
On 2016-12-14 16:23:04
I use it as a scratch prevention of the processed product, I am thankful because I could purchase with the required width.
This review is about item#6599135.
Noise prevention of iron lid
5
From Japan
On 2016-09-29 17:00:35
It was perfect. We received compliments from customers as well. Cut it vertically into half and pasted it on the back side of the lid with strong strength both sides purchased with Monotaro. Thank you.
This review is about item#6599153.
Rubber boat repair reinforcement
4
From Japan
On 2016-07-22 17:14:25
Used as reinforcement of rubber boat. It is easy to work with good elongation. I do not know about durability unless we see the progress.
This review is about item#06599065.