The reviews are automatic translation.
Drain repair
From Japan
On 2018-04-01 09:26:02
Because the noise is generated in the currency of the car, it is to suppress the occurrence of sound by laying rubber. Cut it to a suitable width with a gold cutting scissors and lay it under the edge of the drain.
Sheet material
From Japan
On 2017-10-11 18:50:57
It was a very good material. I also wanted to buy it if I had a chance.
Prevention of slip when attaching rotary antenna of wireless antenna
From Japan
On 2017-06-18 15:33:29
When installing the antenna mast to the mast clamp, if there is a limit between bolt tightening if there is metal to each other, we plan to hold the rubber mat between shock prevention and slip prevention
For damping
From Japan
On 2017-06-07 21:46:33
Unfortunately I understood that it was not suitable for high frequency vibration. I felt it was not pure material of only natural rubber.
For manufacturing precision parts
From Japan
On 2017-03-12 14:33:56
I want a product of 0.5 mm or less. 0.1mm and so on. . .
On the body of heavy machinery
From Japan
On 2017-02-23 22:47:55
Although it was used for holding polycarbonate, there are variations both in length and thickness, which is satisfactory.
As scratch prevention
From Japan
On 2016-12-14 16:23:04
I use it as a scratch prevention of the processed product, I am thankful because I could purchase with the required width.
Noise prevention of iron lid
From Japan
On 2016-09-29 17:00:35
It was perfect. We received compliments from customers as well. Cut it vertically into half and pasted it on the back side of the lid with strong strength both sides purchased with Monotaro. Thank you.
Rubber boat repair reinforcement
From Japan
On 2016-07-22 17:14:25
Used as reinforcement of rubber boat. It is easy to work with good elongation. I do not know about durability unless we see the progress.
Clear palate
From Japan
On 2016-07-16 23:28:07
Materials have flexibility and easy to use