Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Roll

Natural Rubber Roll GR-11

by WAKI
4.10 (20)
Item.#
06599135
Mfr.#
GR-11
Package Qty.
1Roll
Ship pack of
1
9.33 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Width x Length) (mm)
100x1000
Material
NR (natural rubber)
Thickness (mm)
3
Customer Reviews
5 star 11
4 star 3
3 star 4
2 star 1
1 star 1
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
For precision parts manufacturing
2
From Japan
On 2017-03-12 14:33:56
We want the following products 0.5mm. 0.1mm Toka. . .
This review is about item#6599074.
The heavy equipment of the bodywork
5
From Japan
On 2017-02-23 22:47:55
It was used to holding of polycarbonate but the length, is not perfect there is also variation in the thickness of both.
This review is about item#6599092.
As scratch-resistant
5
From Japan
On 2016-12-14 16:23:04
We use as a scratch prevention of processed products, it is welcome because the can be purchased at the required width.
This review is about item#6599135.
Noise prevention of iron lid
5
From Japan
On 2016-09-29 17:00:35
It was perfect. We received the words of compliments from the audience. Vertical to cut in half, was stuck with a strong double-sided purchased in Monotarou's on the back of the lid. Thanks.
This review is about item#6599153.
Rubber dinghy repair reinforcement
4
From Japan
On 2016-07-22 17:14:25
Used as a reinforcement of the rubber dinghy. Growth is good work is easy. I do not know and do not see the course for durability.
This review is about item#06599065.
Gap plum
5
From Japan
On 2016-07-16 23:28:07
Easy to use if there is flexibility in the material
This review is about item#06599126.
Block wall
5
From Japan
On 2016-03-27 03:20:56
No particular problem
This review is about item#06599135.
As a cross-sectional 衝材
5
From Japan
On 2016-02-16 14:47:47
It had been previously used. It is an additional purchase.
This review is about item#06599144.
Gasket production
3
From Japan
On 2015-10-25 21:56:29
You can use normally.
This review is about item#06599101.
As a cushion
5
From Japan
On 2014-09-11 16:53:38
I'm glad I can be inexpensive and easy to use. Also I would like to buy.
This review is about item#06599083.