Buy more than* S$200* and get FREE SHIPPING

  • Soft Cushion
  • Soft Cushion
  • Soft Cushion

Soft Cushion CN-002

by WAKI
4.33 (6)
Item.#
06599232
Mfr.#
CN-002
Package Qty.
1Bag(8PC)
Ship pack of
1
3.45 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Thickness (mm)
3.8
Outer Diameter (phi mm)
9.5
Material
Urethane rubber
Shape
Circle
Color
Transparent
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
It is attached to the door of the storage
5
From Japan
On 2016-07-15 17:59:45
It was convenient and easy to use. What was attached to the previously Mai have taken, we use for that exchange.
This review is about item#06599223.
Used for the reinforcement of parts parts of the machine
5
From Japan
On 2016-04-06 17:25:55
Fast and shipping arrangements, shipping and price is also very welcome, including. We will also not be used now.
This review is about item#06599302.
Use the doorstop of furniture
2
From Japan
On 2015-07-27 11:15:16
A feeling of use is not a problem. I want to buy again if there is a thing of the large sheet for the business for use up as soon as it is this amount.
This review is about item#06599223.
I am stuck on the foot of a small PC. Also to prevent the cowling and rubbing of the bike.
4
From Japan
On 2014-11-14 11:00:49
<Hardness: hardening, adhesive strength: slightly strengthened> OD: I bought 8.5 mm, but thought that it was a bit small when it arrived, but there is no problem at all in use. 100 yen Shop items are often deteriorated, easily deformed, weak adhesion, or sideslip, so it is troublesome to see which is better. I am comfortable using this price and are safe so I will use this from now on.
This review is about item#06599223.
Impact relaxation during operation
5
From Japan
On 2014-06-03 15:44:20
Thickness, adhesive strength, moderate size is easy to use Repeat ordering. I use it in two sets, so I'd be happy if you can sell it by even number if possible.
This review is about item#06599223.
As a cushion material filling the gap that can be formed when installing members
5
From Japan
On 2013-08-20 17:06:20
Sticky is strong, durable and easy to use. As a problem, I am a little worried that it will turn yellow if I use it for a long time.
This review is about item#06599302.