Buy more than* S$200* and get FREE SHIPPING

  • Soft Cushion
  • Soft Cushion
  • Soft Cushion

Soft Cushion CN-007

by WAKI
4.33 (6)
Item.#
06599266
Mfr.#
CN-007
Package Qty.
1Bag(4PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Outer Diameter (phi mm)
20.5
Thickness (mm)
3.1
Material
Urethane rubber
Color
Transparent
Shape
Round
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
I'm on the door of the store
5
From Japan
On 2016-07-15 17:59:45
It was easy to use and convenient. I can not take what was attached earlier, I use it for that exchange.
This review is about item#06599223.
Used for reinforcement of machine parts
5
From Japan
On 2016-04-06 17:25:55
It is very thankful to arrange shipping and including the shipping fee and price as well. We will continue to use it.
This review is about item#06599302.
Used per door for furniture
2
From Japan
On 2015-07-27 11:15:16
The feeling of use is fine. If it is this amount, it will run out as soon as possible so I would like to purchase again if there is a large sheet for business use.
This review is about item#06599223.
I am stuck on the foot of a small PC. Also to prevent the cowling and rubbing of the bike.
4
From Japan
On 2014-11-14 11:00:49
<Hardness: hardening, adhesive strength: slightly strengthened> OD: I bought 8.5 mm, but thought that it was a bit small when it arrived, but there is no problem at all in use. 100 yen Shop items are often deteriorated, easily deformed, weak adhesion, or sideslip, so it is troublesome to see which is better. I am comfortable using this price and are safe so I will use this from now on.
This review is about item#06599223.
Impact relaxation during operation
5
From Japan
On 2014-06-03 15:44:20
Thickness, adhesive strength, moderate size is easy to use Repeat ordering. I use it in two sets, so I'd be happy if you can sell it by even number if possible.
This review is about item#06599223.
As a cushion material filling the gap that can be formed when installing members
5
From Japan
On 2013-08-20 17:06:20
Sticky is strong, durable and easy to use. As a problem, I am a little worried that it will turn yellow if I use it for a long time.
This review is about item#06599302.