Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Cushion.

Soft Cushion. CN-013

by WAKI
Item.#
06599284
Mfr.#
CN-013
Package Qty.
1Pack(4PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane rubber
Dimensions (Vetical x Horizontal) (mm)
25.4
Thickness (mm)
4.7
Description
Shock absorption! Anti-scratch! Non-slip! It is a cushion adhesive with clear urethane. It absorbs the shock elasticity like rubber , to help prevent scratches and sound.
Application
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Color
Transparency
Shape
Corner