Buy more than* S$200* and get FREE SHIPPING

  • Soft Cushion.

Soft Cushion. CN-014

by WAKI
Item.#
06599293
Mfr.#
CN-014
Package Qty.
10PC
Ship pack of
1
3.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane rubber
Dimensions (Vetical x Horizontal) (mm)
12.7
Thickness (mm)
3.1
Description
Shock absorption! Anti-scratch! Non-slip! It is a cushion adhesive with clear urethane. It absorbs the shock elasticity like rubber , to help prevent scratches and sound.
Application
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Color
Transparency
Shape
Corner