Buy more than* S$200* and get FREE SHIPPING

  • Soft Cushion
  • Soft Cushion
  • Soft Cushion

Soft Cushion CN-018

by WAKI
4.33 (6)
Item.#
06599302
Mfr.#
CN-018
Package Qty.
1Bag(4PC)
Ship pack of
1
4.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Outer Diameter (phi mm)
22.3
Thickness (mm)
10.1
Material
Urethane rubber
Color
Transparent
Shape
Circle
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
It is attached to the door of the storage
5
From Japan
On 2016-07-15 17:59:45
It was convenient and easy to use. What was attached to the previously Mai have taken, we use for that exchange.
This review is about item#06599223.
Used for the reinforcement of parts parts of the machine
5
From Japan
On 2016-04-06 17:25:55
Fast and shipping arrangements, shipping and price is also very welcome, including. We will also not be used now.
This review is about item#06599302.
Use the doorstop of furniture
2
From Japan
On 2015-07-27 11:15:16
A feeling of use is not a problem. I want to buy again if there is a thing of the large sheet for the business for use up as soon as it is this amount.
This review is about item#06599223.
It uses the foot of a small PC. Bike of the cowl and rubbing also to prevention.
4
From Japan
On 2014-11-14 11:00:49
<Hardness: hardening, adhesive force: a little stronger> Outer diameter: 8.5 How can I bought a mm, but I thought that one was a little smaller try arrived, on the use is at all no problem. 100 yen shop thing degradation, or likely to be deformed, or weak adhesive strength, because there are many things or to skid, too lazy Which of discern any good. I'm going to use here in the future because it is peace of mind and feel free to use at this price.
This review is about item#06599223.
Impact mitigation during operation
5
From Japan
On 2014-06-03 15:44:20
Thickness, adhesive strength, and repeat orders easy to use is reasonable size. Since we are using in the two one-set, I am glad and sell us on an even, if possible.
This review is about item#06599223.
As a cushioning material to fill the gap that can be at the time of installation member
5
From Japan
On 2013-08-20 17:06:20
Adhesive force is strong, easy to use and durable. As a problem, come yellowed and have a long-term use will be a little care.
This review is about item#06599302.