Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Soft Cushion.

Soft Cushion. CN-110

by WAKI
Item.#
06599354
Mfr.#
CN-110
Package Qty.
1PC
Ship pack of
1
4.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane rubber
Thickness (mm)
2
Color
Black
Application
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Dimensions (Vetical x Horizontal) (mm)
100x120