Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Rubber Sheet
  • Adhesive Rubber Sheet
  • Adhesive Rubber Sheet

Adhesive Rubber Sheet PON-01

by WAKI
4.75 (4)
Item.#
06599363
Mfr.#
PON-01
Package Qty.
1Sheet
Ship pack of
1
2.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Width x Length) (mm)
30x300
Material
Body: high-density urethane foam, [adhesive acrylic
Thickness (mm)
5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Insole cushioning material
4
From Japan
On 2017-05-02 14:36:33
I felt that it is easier to use the one with a slightly larger size. I arranged it for the test sample, so I think that it can not be helped
This review is about item#06599381.
Treatment of foot
5
From Japan
On 2015-12-24 13:00:18
Although I used some other cheap items many times, it is this product may have firmly. Also Monotarou is saved cheap price
This review is about item#06599381.
Motorcycle cowl Mall
5
From Japan
On 2014-02-05 14:54:01
I did not have the size I wanted, I cut it out with a cutter to the width I wanted to use but it was able to be used without problems. I hope that there is little natural deterioration.
This review is about item#06599397.
Computer bag bottom
5
From Japan
On 2014-01-29 16:03:42
In my department, we use the Elecom Zeroshock bag and lend a laptop computer. However, if the bottom part is not enough, plastic cracks, so it has been much less to break after setting this product. The length is also perfect, and I am thankful for having a double-sided tape.
This review is about item#06599397.