Buy more than* S$200* and get FREE SHIPPING

  • EPDM Rubber Sheet, Adhesion
  • EPDM Rubber Sheet, Adhesion
  • EPDM Rubber Sheet, Adhesion

EPDM Rubber Sheet, Adhesion EPT-01

by WAKI
Item.#
06599424
Mfr.#
EPT-01
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Operating Temperature Range (deg C)
5 to 30
Shape
Corner
Application
Vibration-proof rubber, field curing material, packing material, and non-slip.
Material
[Body] EPDM (ethylene-propylene rubber), [adhesive acrylic
Thickness (mm)
3
Dimensions (Width x Length) (mm)
30x300
Description
I am full of elasticity and abrasion resistance, and has excellent mechanical properties.