Buy more than* S$200* and get FREE SHIPPING

  • Doorstop Rubber
  • Doorstop Rubber
  • Doorstop Rubber
  • Doorstop Rubber

Doorstop Rubber No.2

by WAKI
5.00 (11)
Item.#
06599451
Mfr.#
No.2
Package Qty.
1PC
Ship pack of
1
5.25 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
Doorstops in truck
Material
NR (natural rubber)
Cold-Resistance Heat-Resistant Temperature (deg C)
heat-resistant: 120 cold resistant: -50 to -70
Hole Diameter (phi mm)
6
Outside Diameter x Height H (phi mm x mm)
50x49
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Used for tilting rubber of dump
5
From Japan
On 2017-08-11 15:01:07
In rural areas, there is no store where there is a height, so it will be saved. It is used for about 1 year in the open air, but it has not deteriorated.
This review is about item#6599467.
Car maintenance
5
From Japan
On 2017-02-06 19:36:24
The price was attractive and I bought it. I am working as a genuine product and I am doing my job.
This review is about item#6599442.
Track flapping
5
From Japan
On 2016-04-25 16:05:37
Rubber itself is not cured by aged deterioration, it is a substitute. It does not change to genuine.
This review is about item#06599442.
Rubber leg of control panel
5
From Japan
On 2016-04-21 16:52:04
I appreciate prompt response to this request for payment. Thank you very much
This review is about item#06599451.
As a suspension
5
From Japan
On 2016-03-11 16:14:40
Since the shape is conical, it becomes progressive rate and it is quite nice feeling. I think that it is different from the original way of use, but whether there are such usage methods as well ...
This review is about item#06599451.
Prevent scratches on truck tilt
5
From Japan
On 2016-01-13 09:20:43
Although it is an old truck, I have exchanged everything for maintenance of earning head but I am satisfied because I was able to replace myself!
This review is about item#06599521.
Replacement of aorigomu breakage of private truck
5
From Japan
On 2015-12-09 18:37:20
Rubber hardness and strength are exactly good, and it firmly catches aori. If it is easy to use at this price, there seems to be no improvement point separately.
This review is about item#06599451.
Retractable gate stopper
5
From Japan
On 2015-01-15 13:13:50
I have firm elasticity
This review is about item#06599521.
Aori stop
5
From Japan
On 2014-11-20 18:43:21
We ordered as many as we wanted last time orders actually used, it was very good, we also ordered the same thing and exchanged other places with strength. It was a nice thing, so I should have ordered all necessary first. Next time on the other car will order a total of.
This review is about item#06599521.
Power gating hit rubber
5
From Japan
On 2013-07-29 17:51:57
The size was big, so I cut it with money saw. There is sufficient strength as hits, no problem. Shipment was also quick, arrived the next day. No complaints.
This review is about item#06599442.