Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hitting Block
  • Hitting Block
  • Hitting Block
  • Hitting Block

Hitting Block No.4

by WAKI
4.56 (16)
Item.#
06599476
Mfr.#
No.4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Doorstops in truck
Vetical x Horizontal x Height H (mm)
40x80x30
Dimensions B (mm)
20
Hole Diameter (phi mm)
6
Material
NR (natural rubber)
Dimensions C (mm)
20
Dimensions A (mm)
40
Cold-Resistance Heat-Resistant Temperature (deg C)
Heat resistant/ 120 Cold resistant/-50 to -70
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Provision of truck container
5
From Japan
On 2018-04-23 15:53:23
Low price and rubber quality are also very useful and very useful. I think that I also want to purchase it.
This review is about item#6599476.
Vehicle parts
4
From Japan
On 2018-01-25 00:17:24
Size is fine. Although there is no problem at all in terms of functioning, there is a part where border is scraped. It is not handled at the house center in the neighborhood, it used because it is impossible to order.
This review is about item#06599512.
Production of equipment rack etc.
3
From Japan
On 2017-09-21 16:43:58
I use it as a rubber foot. It is hard and durable, but the price is expensive, but it is a difficult point.
This review is about item#6599512.
During machine installation
5
From Japan
On 2017-08-30 10:33:00
After ordering, it was delivered smoothly, and product was also helpful and it was saved.
This review is about item#6599476.
Improved parts of Roadster ND
4
From Japan
On 2017-07-12 19:40:13
Originally used is the hit block of the door, but the position of the door receiving rubber of Roadster ND on the net is inappropriate and it was used for lifting. The hole position / size was suitable size without requiring processing. Since I did not find about 2 stores, I ordered it for Monotaro.
This review is about item#6599512.
Used to protect automobile jack point
5
From Japan
On 2017-04-16 23:47:21
Is not the other rubber hurt the jack point because it has a lot of resilience? I thought it and purchased it. The effect is demonstrated, but please do not copy.
This review is about item#6599476.
Track guard rubber
3
From Japan
On 2017-03-09 16:18:32
The product is satisfactory, but rubber hole is a little larger
This review is about item#6599476.
Anti-seismic cushioning material of old buildings
5
From Japan
On 2017-02-19 20:19:13
Used as a cushioning material for semi - fixation of the main trunk legs and shaking of the upper part in the temple refurbishment of the 230 - year - old temple. Installed so that the cushioning material works with a seismic intensity of 4 or more.
This review is about item#6599485.
Maintenance of cars, motorcycles
5
From Japan
On 2017-02-05 21:09:24
I used it on the top of the pantograph jack to prevent scratches on the vehicle side.
This review is about item#6599485.
BOX lifting
5
From Japan
On 2016-09-01 08:00:17
It is a solid product, it is a good product.
This review is about item#06599485.