Buy more than* S$200* and get FREE SHIPPING

  • Hitting Block
  • Hitting Block
  • Hitting Block
  • Hitting Block

Hitting Block No.5

by WAKI
4.86 (7)
Item.#
06599485
Mfr.#
No.5
Package Qty.
1PC
Ship pack of
1
4.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Doorstops in truck
Vetical x Horizontal x Height H (mm)
31 x 71 x 23
Dimensions B (mm)
16
Hole Diameter (phi mm)
4
Material
NR (natural rubber)
Dimensions C (mm)
15.5
Dimensions A (mm)
39
Cold-Resistance Heat-Resistant Temperature (deg C)
Heat resistant/ 120 Cold resistant/-50 to -70
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Raising of the BOX
5
From Japan
On 2016-09-01 08:00:17
In firm to make, it is a good commodity.
This review is about item#06599485.
As per cushioning material of doorknob
5
From Japan
On 2016-02-26 11:03:32
Doorknob in the outdoor door installation miss occurs the problem that hit the block wall, and screw this truck parts to block, was a cushioning material. It was a great success. But had a hard time to look for this part, it had been sold in Monotarou. I learned a Monotarou If you are searching for this part.
This review is about item#06599485.
We used as a doorstop of wooden sliding door.
5
From Japan
On 2015-09-26 12:32:42
Because the two places bear, it is okay in the joinery with a door weight.
This review is about item#06599503.
unknown
4
From Japan
On 2015-06-27 10:10:24
Since I have you correspond quickly, I was saved. Well Well It was cheap. .
This review is about item#06599503.
Used as a doorstop of the stopper of the iron door
5
From Japan
On 2015-01-06 18:16:23
Was used as a stopper rubber per door of the iron door that opens and closes (180kg) rolled on the rails, but it is possible to stop the door with a good feeling, we will also not be adopted in the future.
This review is about item#06599476.
As a non-slip luggage
5
From Japan
On 2014-07-14 13:51:07
At the time of important luggage (precision equipment) shipment that weight, you have attached to the bottom of the luggage as a slip in the track. For now, it survived because it is not damage that was previously.
This review is about item#06599494.
Crane trolley stopper (wheel per stop) has been used as a cushioning material
5
From Japan
On 2010-07-03 15:48:56
Bolt head may be buried because the tapered has been subjected to a fixed bolt hole
This review is about item#06599494.