Buy more than* S$200* and get FREE SHIPPING

  • Hitting Block
  • Hitting Block
  • Hitting Block
  • Hitting Block

Hitting Block No.7

by WAKI
4.57 (14)
Item.#
06599503
Mfr.#
No.7
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Doorstops in truck
Vetical x Horizontal x Height H (mm)
20x30x20
Dimensions B (mm)
7
Hole Diameter (phi mm)
4
Material
NR (natural rubber)
Dimensions C (mm)
10
Dimensions A (mm)
16
Cold-Resistance Heat-Resistant Temperature (deg C)
Heat resistant/ 120 Cold resistant/-50 to -70
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Production of equipment rack etc.
3
From Japan
On 2017-09-21 16:43:58
I use it as a rubber foot. It is hard and durable, but the price is expensive, but it is a difficult point.
This review is about item#6599512.
During machine installation
5
From Japan
On 2017-08-30 10:33:00
After ordering, it was delivered smoothly, and product was also helpful and it was saved.
This review is about item#6599476.
Improved parts of Roadster ND
4
From Japan
On 2017-07-12 19:40:13
Originally used is the hit block of the door, but the position of the door receiving rubber of Roadster ND on the net is inappropriate and it was used for lifting. The hole position / size was suitable size without requiring processing. Since I did not find about 2 stores, I ordered it for Monotaro.
This review is about item#6599512.
Used to protect automobile jack point
5
From Japan
On 2017-04-16 23:47:21
Is not the other rubber hurt the jack point because it has a lot of resilience? I thought it and purchased it. The effect is demonstrated, but please do not copy.
This review is about item#6599476.
Track guard rubber
3
From Japan
On 2017-03-09 16:18:32
The product is satisfactory, but rubber hole is a little larger
This review is about item#6599476.
Anti-seismic cushioning material of old buildings
5
From Japan
On 2017-02-19 20:19:13
Used as a cushioning material for semi - fixation of the main trunk legs and shaking of the upper part in the temple refurbishment of the 230 - year - old temple. Installed so that the cushioning material works with a seismic intensity of 4 or more.
This review is about item#6599485.
Maintenance of cars, motorcycles
5
From Japan
On 2017-02-05 21:09:24
I used it on the top of the pantograph jack to prevent scratches on the vehicle side.
This review is about item#6599485.
BOX lifting
5
From Japan
On 2016-09-01 08:00:17
It is a solid product, it is a good product.
This review is about item#06599485.
As a cushioning material per door knob
5
From Japan
On 2016-02-26 11:03:32
There was a problem that the door knob collided with the block wall due to a mistake of the outdoor door, this part for the truck was screwed to the block, and it was made as cushioning material. It was a great success. I had a hard time finding this part, but I sold it in a monotalou. I searched for this part and I knew the monotalou.
This review is about item#06599485.
I used it as a door hit of a wooden sliding door.
5
From Japan
On 2015-09-26 12:32:42
Since it is two stops, fittings with weight of the door are OK.
This review is about item#06599503.