Buy more than* S$200* and get FREE SHIPPING

  • Antivibration Rubber Mat
  • Antivibration Rubber Mat
  • Antivibration Rubber Mat

Antivibration Rubber Mat BG-001

by WAKI
5.00 (3)
Item.#
06599537
Mfr.#
BG-001
Package Qty.
1PC
Ship pack of
1
3.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vibration isolation for washing machine, audio, outdoor unit.
Material
NR (natural rubber)
Thickness (mm)
8
Dimensions (Vetical x Horizontal) (mm)
55x55
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Anti-vibration of the compressor
5
From Japan
On 2016-06-26 18:54:08
Cost performance I think that it is very good good goods.
This review is about item#06599546.
Because of vibration absorption of the compressor
5
From Japan
On 2015-10-17 07:45:09
This win to product I think that there is no
This review is about item#06599546.
Simple anti-vibration
5
From Japan
On 2015-05-20 16:47:59
We use a simple anti-vibration at the time of the measurement experiment. It is a very good feel for the price.
This review is about item#06599537.