Buy more than* S$200* and get FREE SHIPPING

  • Antivibration Rubber Mat
  • Antivibration Rubber Mat
  • Antivibration Rubber Mat

Antivibration Rubber Mat BG-002

by WAKI
5.00 (3)
Item.#
06599546
Mfr.#
BG-002
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vibration isolation for washing machine, audio, outdoor unit.
Material
NR (natural rubber)
Thickness (mm)
8
Dimensions (Vetical x Horizontal) (mm)
100x100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vibration reduction of a compressor
5
From Japan
On 2016-06-26 18:54:08
I think it is a good product with excellent cost performance.
This review is about item#06599546.
For vibration absorption of the compressor
5
From Japan
On 2015-10-17 07:45:09
I think that there is no product to win this
This review is about item#06599546.
Simple vibration isolation
5
From Japan
On 2015-05-20 16:47:59
I am using it for easy vibration isolation in measurement experiment. It is a very good feeling for the price.
This review is about item#06599537.