Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp, Reflection Type

AI Mercury Lamp, Reflection Type HRF400X

Item.#
06599573
Mfr.#
HRF400X
Package Qty.
1PC
Ship pack of
1
61.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
40
Beam Angle (degrees)
130
Lamp Voltage (V)
130
Beam Flux (Lm)
12900
Lamp Current (A)
3.3
Tube Outside Diameter (phi mm)
183
Correlated Color Temperature (K)
4100
Axis Luminosity (cd)
4200
Color Temperature (K)
4100
Rating Life (Hours)
12000
Connector
E39
Lamp Efficiency (Lm/W)
39
Rated Lamp Power (W)
400
Total Luminous Flux (Lm)
15500
Overall Length (mm)
315
TRUSCO Part Number
308-8197
Type
Fluorescent reflective mercury lamp