Buy more than* S$200* and get FREE SHIPPING

  • Ratchet handle

Ratchet handle GP0400

4.38 (26)
Item.#
06599634
Mfr.#
GP0400
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7
Overall Length (mm)
250
Customer Reviews
5 star 15
4 star 9
3 star 0
2 star 1
1 star 1
Review Rating: 4.38
26 Customer Reviews
The reviews are automatic translation.
For various tasks
5
From Japan
On 2017-05-10 00:41:40
I bought it in December 2002 and used it for bicycle and home car, recently for motorcycle maintenance, but make me feel that it is well done for cheap price. The socket is a release formula with a button that can not be pulled out while working. Switching of rotation is lever type. Easy to use because both functions can be done only with the thumb. At first, I intended to buy a cheap ratchet that I could use, but now it is my favorite ratchet.
This review is about item#06599616.
As a work tool
4
From Japan
On 2016-05-10 09:48:20
Since the price was cheap, I purchased it, so far I can use it without problems.
This review is about item#06599634.
For ratchet
5
From Japan
On 2016-04-02 15:09:04
Useful
This review is about item#06599616.
Component replacement
4
From Japan
On 2016-03-26 23:11:54
Since the length is just right, it is usable without any problems. I do not know the durability yet
This review is about item#06599616.
When car maintenance
2
From Japan
On 2015-11-19 15:08:02
It is a little heavy It is not suitable for long-term work
This review is about item#06599634.
For hydraulic attachment replacement
5
From Japan
On 2015-11-18 15:21:53
It is saved because it is necessary to exchange with early turn. There is a grip, it is easy to grasp, and power comes in.
This review is about item#06599634.
Supplied to factory workers from General Administration Department
5
From Japan
On 2015-11-03 09:55:19
As tools are used roughly on site, the ratchet is rubber to grip? I bought this one who is wearing resin. Still be treated roughly and hit with a hammer w It is just good as the grip breaks and evidence remains. I also have an offset handle, but ratchet + hammer is troubling. If this grip is used it will not work through the pipe, which is good. It will be such a choice as a general affairs because it becomes the responsibility of the company even if injured by being used roughly.
This review is about item#06599634.
Usually used generally for work.
4
From Japan
On 2015-10-04 18:30:14
I am familiar with hands with grips.
This review is about item#06599616.
Maintenance
4
From Japan
On 2015-08-02 15:20:58
If you do not need a lock button, it is troublesome to replace
This review is about item#06599616.
On a narrow place piping screw
5
From Japan
On 2013-11-22 22:41:03
It is easy to use because clip is easy to grip and power comes in.
This review is about item#06599616.