Buy more than* S$200* and get FREE SHIPPING

  • Noga gripper set
  • Noga gripper set
  • Noga gripper set

Noga gripper set GP2000

3.75 (4)
Item.#
06599652
Mfr.#
GP2000
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Plug Depth (mm)
14.0
Outer Diameter (phi mm)
43
Overall Length (mm)
86
Operating Range (mm)
11 - 32
Plug Angle (mm)
12.7 (1/2 inch)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for inch size screws
5
From Japan
On 2015-09-10 19:15:47
You can work while feeling the use feeling holding the batches.
This review is about item#02196686.
Equipment maintenance work
4
From Japan
On 2012-10-03 13:24:13
Although it is not used frequently yet, working efficiency is good because it is not necessary to exchange sockets every time even with different size nuts.
This review is about item#02196686.
Normal work at business trip destination
1
From Japan
On 2011-11-02 06:31:28
Everything, it seems to be understood, but ... heavy. Of course it is heavy because pins are buried. I did not measure it specifically, but it is as heavy as the sockets I used. It was the purpose of lightening the luggage .... It is hard to use. Bolts and the like must be inserted while resisting the spring which pushes out the pins and it is difficult to insert. Pins do not move far beyond imagination. It is difficult to understand the bolt, it is difficult to understand, sometimes the socket can not come off because it makes abnormal chewing. It gets scratched. The object is prone to be scratched. It is not usable.
This review is about item#02196686.
Used for removing the atypical nut
5
From Japan
On 2011-04-23 05:11:22
Bolt does not reach the nut as it disturbs, it is the best if you turn the head of the bolt. I made a mistake in using it.
This review is about item#02196686.