Buy more than* S$200* and get FREE SHIPPING

  • Time Card Rack

Time Card Rack ER-RW10

by MAX
5.00 (1)
Item.#
06599871
Mfr.#
ER-RW10
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
37
Storable Sheet Number
10
Height (mm)
462
Width (mm)
102
Specification
For 10 people
Weight (g)
305
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will put a time card
5
From Japan
On 2014-10-23 13:19:21
I use it from the second row, caught in the frame when using the upper row.
This review is about item#06599871.