Buy more than* S$200* and get FREE SHIPPING

  • Time Card Rack
  • Time Card Rack
  • Time Card Rack

Time Card Rack ER-RB10

by MAX
5.00 (1)
Item.#
06599887
Mfr.#
ER-RB10
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
37
Color
Black
Specification
For 10 people
Weight (g)
305
Height (mm)
462
Width (mm)
102
Storable Sheet Number
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will put a time card
5
From Japan
On 2014-10-23 13:19:21
I use it from the second row, caught in the frame when using the upper row.
This review is about item#06599871.