Buy more than* S$200* and get FREE SHIPPING

  • Time Card Rack

Time Card Rack ER-RW15

by MAX
5.00 (1)
Item.#
06599896
Mfr.#
ER-RW15
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
37
Weight (g)
390
Color
White
Storable Sheet Number
15
Height (mm)
594
Width (mm)
102
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will put a time card
5
From Japan
On 2014-10-23 13:19:21
I use it from the second row, caught in the frame when using the upper row.
This review is about item#06599871.