Buy more than* S$200* and get FREE SHIPPING

  • Card Rack

Card Rack 12S-W

4.75 (4)
Item.#
06599923
Mfr.#
12S-W
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
32
Weight (g)
300
Width (mm)
101
Storage Number of Sheets
12 sheets
Color
White
Height (mm)
491
Material
Made of resin
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Time card arrangement
5
From Japan
On 2017-11-07 14:33:42
Easy to install, ideal for timecard organizing. How nice! !
This review is about item#6599941.
Shiitake cultivation
5
From Japan
On 2017-04-25 17:34:55
It fits neatly for just the number of people. Employees are also very satisfied.
This review is about item#6599932.
Time card holder
5
From Japan
On 2016-09-30 13:18:09
I replaced the card holder before I used it for 30 years because it rusted with iron. It is light and very good.
This review is about item#6599923.
Tidy of the time card at work
4
From Japan
On 2016-08-19 08:26:02
It can be used normally Because the former was fixed lightly at the window, it fell off with the wind and it cracked It will fix firmly next time
This review is about item#06599923.