Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel No.500

Cutting Wheel No.500 13-19510

5.00 (2)
Item.#
06600002
Mfr.#
13-19510
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
305
Maximum Rotation Speed (min-1[r. p.m])
4500
Thickness (mm)
2.8
Material
A material
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
25.4
Grain Size
#36