Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel No.500

Cutting Wheel No.500 13-19530

5.00 (2)
Item.#
06600011
Mfr.#
13-19530
Package Qty.
1Box(3Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
305
Maximum Rotation Speed (min-1[r. p.m])
4500
Thickness (mm)
2.8
Material
A material
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
25.4
Grain Size
#36
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of iron material
5
From Japan
On 2015-02-05 18:24:08
I can cut it well, it is cheap and saved.
This review is about item#06600011.
Cutting of angle pipe etc.
5
From Japan
On 2014-11-26 18:27:04
The cutting speed is fast and it breaks well.
This review is about item#06600011.