Buy more than* S$200* and get FREE SHIPPING

  • Ts Fitting Sockets for Valves
  • Ts Fitting Sockets for Valves
  • Ts Fitting Sockets for Valves

Ts Fitting Sockets for Valves VS

5.00 (1)
Item.#
06600307
Mfr.#
VS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
24
Nominal Diameter
13
Dimensions L (mm)
50
Material
Vinyl chloride
Dimension d (mm)
13
Screw Designation Dimension
R1/2
Shape
Socket for valves
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2011-06-27 19:30:13
It is an ordinary item
This review is about item#06600325.