Buy more than* S$200* and get FREE SHIPPING

  • TS Elastic Joint
  • TS Elastic Joint
  • TS Elastic Joint

TS Elastic Joint MCU

4.00 (1)
Item.#
06600377
Mfr.#
MCU
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Expansion joint
Dimension W (mm)
38
Dimension D (phi mm)
26
Nominal Diameter
13
Material
Vinyl chloride
Dimensions B (mm)
25
Dimension t (mm)
3
Dimensions L (mm)
68
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
VP conclusion
4
From Japan
On 2014-08-29 07:42:49
I want to display what the pressure intensity is M.
This review is about item#06600395.