Buy more than* S$200* and get FREE SHIPPING

  • TS Elastic Joint

TS Elastic Joint MCU

4.00 (1)
Item.#
06600386
Mfr.#
MCU
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Expansion joint
Dimensions L (mm)
110
Dimensions B (mm)
29
Dimension t (mm)
5.5
Material
Vinyl chloride
Dimension W (mm)
42
Dimension D (phi mm)
34
Nominal Diameter
16
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
VP conclusion
4
From Japan
On 2014-08-29 07:42:49
I want to display what the pressure intensity is M.
This review is about item#06600395.