Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TS Elastic Joint
  • TS Elastic Joint
  • TS Elastic Joint

TS Elastic Joint MCU

4.00 (1)
Item.#
06600395
Mfr.#
MCU
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Expansion joint
Dimension W (mm)
50
Dimension D (phi mm)
35
Nominal Diameter
20
Material
Vinyl chloride
Dimensions B (mm)
29
Dimension t (mm)
3.5
Dimensions L (mm)
78
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
VP conclusion
4
From Japan
On 2014-08-29 07:42:49
I want to display what the pressure intensity is M.
This review is about item#06600395.