Buy more than* S$200* and get FREE SHIPPING

  • HI Pipe Coupling Elbow
  • HI Pipe Coupling Elbow
  • HI Pipe Coupling Elbow

HI Pipe Coupling Elbow L

5.00 (1)
Item.#
06601332
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please make sure not to apply the power of bend and the vibration in the elbow part.
Dimension H (mm)
50
Shape
Elbow (90 degree)
Dimension Z (mm)
15
Nominal Diameter
20
Material
Vinyl chloride
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for water supply construction of private housing
5
From Japan
On 2014-04-22 15:20:07
I am operating the pipe construction work of individual houses. I have been trading in materials and sellers of enterprises for a long time but there are many cases where the unit prices of the materials vary from month to month. We are satisfied with the supply and drain fittings a little cheap ... · · · The use feeling is the same joint so we are using it without problems. Thank you in the future.
This review is about item#06601332.