Buy more than* S$200* and get FREE SHIPPING

  • Protective Use Masking Cloth Tape For Painting No. 148A

Protective Use Masking Cloth Tape For Painting No. 148A No.148A

4.33 (3)
Item.#
06602337
Mfr.#
No.148A
Package Qty.
1Box(24Roll)
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
3.53
Adhesive Force (N/25mm[gf])
8.83[900]
Extensibility (%)
10
Adhesive
Rubber-based
Tape Width (mm)
75
Color
Young leaves
Tensile Strength (N/25mm[kgf])
183.9[18.8]
Tape Thickness (mm)
0.32
Tape Length (m)
25
Base Material
Staple
Type
Paint curing cloth type
Purpose
Masking for building use, outdoors and indoors, Masking for building use, outdoors and indoors
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Curing of the waterproofing material as the product name
4
From Japan
On 2013-11-29 12:20:58
If you have a little more waist it will bend with the wind or can not be attracted by the coating during drying. This time I bought it for construction test, it should report after running out, but since the mail came, I feel a bit of use
This review is about item#35145101.
Curing
4
From Japan
On 2013-07-24 11:22:38
The price is high. There are stores sold for 340 yen / piece. Please also consider your offering price at your company.
This review is about item#35145101.
Temporary stop cure
5
From Japan
On 2011-09-05 22:51:00
no problem
This review is about item#35145092.