Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2Way Retractable Safety Belt
  • 2Way Retractable Safety Belt
  • 2Way Retractable Safety Belt
  • 2Way Retractable Safety Belt

2Way Retractable Safety Belt TRN-599

Item.#
06602924
Mfr.#
TRN-599
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For construction work, civil engineering work, mine, shipyard, bridges and other public high-altitude work.
Trunk Belt Width (mm)
50
Lanyards (strap width) (mm)
15
Hook
FS-99
Specification
Shock absorber included
Weight (g)
About 1200
Hook Tension Strength (kN)
13.0 or more
Body Belt Length (mm)
1200
Lanyards (permissible length) (mm)
1500
Hook Full Length (mm)
218
Hook Opening (mm)
50
Type
Rolling-up type
Hook Mass (g)
About 335
Belt Color
Yellow