Buy more than* S$200* and get FREE SHIPPING

  • 2Way Retractable Safety Belt
  • 2Way Retractable Safety Belt
  • 2Way Retractable Safety Belt
  • 2Way Retractable Safety Belt

2Way Retractable Safety Belt TRN-599

Item.#
06602942
Mfr.#
TRN-599
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction work, civil engineering work, mine, shipyard, bridges and other public high-altitude work.
Trunk Belt Width (mm)
50
Lanyards (strap width) (mm)
15
Hook
FS-99
Specification
Shock absorber included
Hook Mass (g)
About 335
Belt Color
Blue
Weight (g)
About 1200
Body Belt Length (mm)
1200
Lanyards (permissible length) (mm)
1500
Hook Full Length (mm)
218
Hook Opening (mm)
50
TRUSCO Part Number
355-4252
Hook Tension Strength (kN)
13.0 or more
Type
Rolling-up type