Buy more than* S$200* and get FREE SHIPPING

  • Dolly
  • Dolly
  • Dolly
  • Dolly

Dolly 5037

4.69 (13)
Item.#
06604175
Mfr.#
5037
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Distributed Withstand Load (kg)
120
Wheels
phi 65 NYLON CAR (4 MORE FREEFORM)
Floor Level (mm)
104
Color
Green
Material
Polypropylene
Vetical x Horizontal x Height H (mm)
500x370x104
Pallet Dimension (mm)
500x370
Load Capacity (kg)
120
Weight (kg)
2.4
Description 2
Vertical filling easily bindable number.
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
I carry it for the storage and movement of my luggage
5
From Japan
On 2017-09-04 15:22:31
It is in the size of corrugated cardboard, and our company may have bought just how many pieces.
This review is about item#6604175.
Transport of heavy objects
5
From Japan
On 2016-05-16 09:30:22
Although it has been several years since purchasing, there are no fading, the casters also run outstanding as usual, there is no problem at all. Speaking of less slip stops is less, but it is only a matter of a person who needs it. Although many cheap ones are also available, cost performance is high even if you think of the goodness and durability of the caster, the good size, coupled expansion and lightness. Hiring a few hundred yen is better than choosing this because it will last longer if you chose something better that is better than durability or workability, work goes faster or tired!
This review is about item#06604175.
Product storage
4
From Japan
On 2016-04-25 17:48:41
Product quality and usability are satisfied. I wanted gray here so I hope you deal with it.
This review is about item#06604175.
We use it for heavy objects such as clay.
4
From Japan
On 2015-10-05 19:49:05
I put quite heavy things on, but I am saved because there is nothing to fade at all.
This review is about item#06604175.
Storage and transportation of waiting items for shipment
5
From Japan
On 2015-07-29 18:36:56
It is light and good. Since it fits perfectly with the container size, it is useful because it does not take extra width. I would like to purchase it if necessary.
This review is about item#06604175.
Goods sorting receipt in store warehouse
5
From Japan
On 2015-01-14 15:14:19
The size is not too big, the tire part which is not obstructive is not rubber, so it is less deteriorated, it is hard to get dirty
This review is about item#06604175.
I use it to move everything in the logistics warehouse
5
From Japan
On 2014-07-22 09:51:20
I tried other carries a lot, but I think that quality is No. 1. Truck strength, roller strength, weight tolerance, no complaints.
This review is about item#06604175.
Container movement
5
From Japan
On 2014-03-13 13:27:42
Since I ordered with just size, I am using it without problems. I think that it is light and easy to use. Best if there is a quantity discount, thank you next time.
This review is about item#06604175.
Organize warehouse
5
From Japan
On 2013-07-12 13:24:36
Even if you carry a pretty heavy object, it is strong and the size is just satisfied well.
This review is about item#06604175.
Used to place containers and cardboard etc. on top of it.
4
From Japan
On 2013-06-13 10:03:59
Because it can be jointed and is just large enough to match the container, the price is a bit higher than that of a monotaur, but I'm pretty buying this joint carry. The color is also nice.
This review is about item#06604175.