Buy more than* S$200* and get FREE SHIPPING

  • PC Label Writer TEPRA PRO

PC Label Writer TEPRA PRO SR3900P

5.00 (2)
Item.#
06604184
Mfr.#
SR3900P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Interface
USB
Head Composition
Thin film thermal head (384 dot, 360 dpi)
Color (Body)
Medium grey
Trimmer Part
Auto trimming machine (9-36 mm)
Barcode
10 STANDARD (SPC9C, recording)
Outer Frame
86 SPECIES (FOUND IN SPC9C)
Number of Typefaces
PC Built-in font
Label Width
P-TAPE standard: 4, 6, 9, 12, 18, 24, 36
Power
AC ADAPTER
TRUSCO Part Number
361-7513
Design Form
241 SPECIES (FOUND IN SPC9C)
Printing Method
PRO thermal transfer printing method
Tabular Work
8 SPECIES (FOUND IN SPC9C)
Cutter Part
Auto cutter with half cut function
Ground Tint Printing
Background pattern 10sorts (SPC9Cver.0.3Recording, letters background pattern, except Creative background pattern )
Body Dimensions (Width x Depth x Height) (mm)
85x182x146
Functions
Mirror image printing
OS Support
Japanese Windows 7 / Vista / XP (SP2 or later) / 2000 (SP4 or higher) compatible OS works fine PC
Weight (g)
About 900 (excluding the tapes)
Accessories
Trial PRO tape cartridge (18mm width), head, cleaning tape (SR36C), AC adapter (AS1527J), PC label software (CD-ROM), USB cable (AB type)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Label building
5
From Japan
On 2015-05-31 15:54:29
Tepura dedicated printer Degree of freedom in the label to make the difference with the ordinary Tepura there.
This review is about item#06604184.
Equipment management
5
From Japan
On 2014-06-18 08:55:42
A personal computer, in order to be able to work while checking the finished image, after printing waste has been eliminated. In addition, the degree of freedom of the printing content than a single product has increased the use of range increases.
This review is about item#06604184.