Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work light, Fluorescent
  • Work light, Fluorescent
  • Work light, Fluorescent
  • Work light, Fluorescent

Work light, Fluorescent FL-13-2M

3.50 (6)
Item.#
06604552
Mfr.#
FL-13-2M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power (W)
13
Compatible
Fluorescent lamp F13W (included)
Power Cord (m)
2
Weight (kg)
1
Accessories
Light (F13W) 1 Movies
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Boat repair
4
From Japan
On 2015-03-11 17:02:07
I am using a fluorescent light formula for LED light because it is difficult to work. Although the light is OK though the impression, the cord is hard and it is hard to handle.
This review is about item#06604552.
Lighting during working in board
3
From Japan
On 2014-08-27 09:31:10
There is a scratchy impression than I thought, there are also scenes that a subtle angle is rather difficult to use. Apart from size, plastic main body cheeps and handles carefully when working on-site. I also feel uneasy about the durability of the parts connecting the magnet and the main body.
This review is about item#06604552.
Maintenance of automobiles
2
From Japan
On 2013-10-21 09:08:55
Although I am satisfied with the price, since the power cord is too hard and short, I use it as a commercially available cord. If it is a soft and thin cord, can you keep the price even better?
This review is about item#06604552.
Car maintenance
2
From Japan
On 2012-10-19 11:54:48
I was too delicate and could not be very satisfied because the outer case would separate or the fluorescent light would crack if dropped. I bought only the fluorescent light again but it ceased to light at last.
This review is about item#06604552.
Used in pit
5
From Japan
On 2012-04-20 13:34:34
It was brighter than I expected. I think that it would be nice if there was a light protection part at the time of falling.
This review is about item#06604552.
At work, when disassembling and repairing the machine, it is used for internal structure and status check. Because I liked it, I used it on a holiday from the company, and used it for my hobby my car teasing.
5
From Japan
On 2012-02-23 13:20:10
I think that it is brighter and easier to use than I had imagined. I would like to practice improving work efficiency, explain, and recommend it to people around me.
This review is about item#06604552.