Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120416

Item.#
06606372
Mfr.#
CNMG120416
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Corner Radius (mm)
1.6
2014 TRUSCO Published Page
1-0520
Application
Medium cutting
Relief Angle (degree)
0
Cutting Blade Length (mm)
12.9
Material
T9025
TRUSCO Part Number
700-6977
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
5.16
Breaker
Entire circumference form
Thickness (mm)
4.76