Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPMT16T304-24

Item.#
06609696
Mfr.#
TPMT16T304-24
Package Qty.
1Box(10PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Honing
Available
Shape
Equilateral triangle 60 degree
Type
Positive
TRUSCO Part Number
348-9949
Application
Medium cutting
Work Material
P (steel)
Material
T9025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.97
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Corner Radius rc (mm)
0.4
Holes With/Whithout
Available
Hole Diameter d (phi mm)
4.4
Breaker
24 form
Relief Angle (degree)
11
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Tip Breaker
Single-sided
Hole Shape
One portion f cylindrical holes on one-side 40 degree-60 degree