Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet #40

5.00 (1)
Item.#
06610177
Mfr.#
#40
Package Qty.
1PC(50Sheet)
Ship pack of
1
95.95 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused alumina)
Grain Size
40, 40
Adhesive
G/G (glue bond) ... for dry, G/G (glue bond) ... For dry systems
Type
NAH, NAH
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Specification
for abrasive cloth sheet for dry systems, Abrasive cloth sheet for dry systems
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bali Shine after taking
5
From Japan
On 2013-06-18 13:32:41
It is very easy to use. Price a little, but will be higher, it is good and durable.
This review is about item#06610231.