Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet #60

5.00 (1)
Item.#
06610195
Mfr.#
#60
Package Qty.
1PC(50Sheet)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused alumina)
Adhesive
G/G (glue bond) ... for dry, G/G (glue bond) ... For dry systems
Grain Size
60, 60
Type
NAH, NAH
Specification
for abrasive cloth sheet for dry systems, Abrasive cloth sheet for dry systems
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine after deburring
5
From Japan
On 2013-06-18 13:32:41
It is very easy to use. A little price will be higher, but it is strong and it is nice.
This review is about item#06610231.