Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet #80

5.00 (1)
Item.#
06610204
Mfr.#
#80
Package Qty.
1PC(50Sheet)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused alumina)
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Specification
for abrasive cloth sheet for dry systems, Abrasive cloth sheet for dry systems
Type
NAH, NAH
Adhesive
G/G (glue bond) ... for dry, G/G (glue bond) ... For dry systems
Grain Size
80, 80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine after deburring
5
From Japan
On 2013-06-18 13:32:41
It is very easy to use. A little price will be higher, but it is strong and it is nice.
This review is about item#06610231.