Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet #600

5.00 (1)
Item.#
06610256
Mfr.#
#600
Package Qty.
1PC(50Sheet)
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
230x280, 230x280
Structure of Abrasives
A (fused alumina), A (fused alumina)
Specification
for abrasive cloth sheet for dry systems, Abrasive cloth sheet for dry systems
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Type
NAH, NAH
Grain Size
600, 600
Adhesive
G/G (glue bond) ... for dry, G/G (glue bond) ... For dry systems
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine after deburring
5
From Japan
On 2013-06-18 13:32:41
It is very easy to use. A little price will be higher, but it is strong and it is nice.
This review is about item#06610231.