Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws No.31

4.60 (5)
Item.#
06610301
Mfr.#
No.31
Package Qty.
1Bag(5PC)
Ship pack of
1
9.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
105
Number of Threads per inch
9
Blade Thickness (mm)
1
Compatible
CJ55 CJ55VA CJ65VE CJ65SC CJ65TC CJ65VC CJ70V CJ120 CJ120V
PlyWood Cutting Capacity (mm)
20 to 65
Main Cutting Material
Wood
Cutting Capability (mm)
20-55 wood and plywood
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
SUS cutting
5
From Japan
On 2017-02-09 15:51:02
I can not compare because there is no that this only using, you off well. By the way, not cut stainless 1.5 to 2 mm.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
Although it was Bosch only until now It also says Hitachi. Not to be outdone.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
Although I'm using I think that consumables, if give me followed by a little more sharpness ...
This review is about item#06339873.
To interior decoration
5
From Japan
On 2014-08-31 14:32:01
My amateur but we have to use somehow. Price is also well off also very good.
This review is about item#06610274.
Used for processing PVC board.
5
From Japan
On 2012-07-25 16:09:42
Because it is genuine parts, I use it with confidence.
This review is about item#06339882.