Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws No.12

4.50 (4)
Item.#
06610317
Mfr.#
No.12
Package Qty.
1Bag(5PC)
Ship pack of
1
6.92 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Cutting Capacity (mm) Vinyl Chloride Acrylic
10 or less
Number of Threads per inch
20
Blade Thickness (mm)
0.9
Compatible
CJ55 · CJ55VA · CJ65VE · CJ65SC · CJ65TC · CJ65VC · CJ70V · CJ120 · CJ120V
PlyWood Cutting Capacity (mm)
20 or less
Main Cutting Material
Wood
Overall Length (mm)
77
Cutting Capability (mm)
Wood and plywood 20 or less / PVC-plastic acrylic 10 or less
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
Although it was Bosch only until now It also says Hitachi. Not to be outdone.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
Although I'm using I think that consumables, if give me followed by a little more sharpness ...
This review is about item#06339873.
To interior decoration
5
From Japan
On 2014-08-31 14:32:01
My amateur but we have to use somehow. Price is also well off also very good.
This review is about item#06610274.
Use in the processing of PVC plate.
5
From Japan
On 2012-07-25 16:09:42
Since the original parts, and are used with confidence.
This review is about item#06339882.