Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws no.41(for Finishing )

4.60 (5)
Item.#
06610362
Mfr.#
no.41(for Finishing )
Package Qty.
1Bag(5PC)
Ship pack of
1
17.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
116
Number of Threads per inch
8
Blade Thickness (mm)
1.5
Compatible
CJ10DL, CJ14DSL, CJ18DSL, CJ65SF, CJ65VF, CJ110M, CJ110MV, CJ120V
PlyWood Cutting Capacity (mm)
10 - 65
Main Cutting Material
Wood
Cutting Capability (mm)
Wood and plywood 10-65
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
SUS cutting
5
From Japan
On 2017-02-09 15:51:02
I can not compare because there is no that this only using, you off well. By the way, not cut stainless 1.5 to 2 mm.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
Although it was Bosch only until now It also says Hitachi. Not to be outdone.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
I am thinking that it is a consumable item, but if the sharpness continues a bit more ...
This review is about item#06339873.
For interior decoration
5
From Japan
On 2014-08-31 14:32:01
Although I am an amateur, I am using it somehow. The price is also very good.
This review is about item#06610274.
Used for processing PVC board.
5
From Japan
On 2012-07-25 16:09:42
Because it is genuine parts, I use it with confidence.
This review is about item#06339882.