Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws No.1 (for the finish)

4.67 (6)
Item.#
06610371
Mfr.#
No.1 (for the finish)
Package Qty.
1Bag(5PC)
Ship pack of
1
19.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
82
PlyWood Cutting Capacity (mm)
2 to 40
Main Cutting Material
Wood
Cutting Capability (mm)
2-40 / PVC-plastic acrylic 3 or less wood and plywood
Cutting Capacity (mm) Vinyl Chloride Acrylic
3 or less
Number of Threads per inch
12
Blade Thickness (mm)
1.2
Compatible
CJ55 · CJ55VA · CJ65VE · CJ65SC · CJ65TC · CJ65VC · CJ70V · CJ120 · CJ120V
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-06-07 17:28:06
I have not used it yet so I can not say anything, but I think that I have seen it a lot.
This review is about item#6610292.
SUS disconnection
5
From Japan
On 2017-02-09 15:51:02
I can not compare because I have only used this, but it will expire well. By the way I cut 1.5 ~ 2 mm stainless steel.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
It was Bosch only until now but Hitachi is also nice. I have not lost.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
I am thinking that it is a consumable item, but if the sharpness continues a bit more ...
This review is about item#06339873.
For interior decoration
5
From Japan
On 2014-08-31 14:32:01
Although I am an amateur, I am using it somehow. The price is also very good.
This review is about item#06610274.
Used for processing PVC board.
5
From Japan
On 2012-07-25 16:09:42
Because it is genuine parts, I use it with confidence.
This review is about item#06339882.