Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws No.5

4.60 (5)
Item.#
06610387
Mfr.#
No.5
Package Qty.
1Bag(5PC)
Ship pack of
1
12.13 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
70
Cutting Capacity (mm) Mild Steel
3 - 6
Main Cutting Material
Iron material
Cutting Capability (mm)
Mild steel plate 3-5 / aluminum non-metallic 3-10
Cutting Capacity (mm) Aluminum Non-Metallic
3 - 12
Number of Threads per inch
8
Blade Thickness (mm)
1
Compatible
CJ55/CJ55VA/CJ65VE/CJ65SC/CJ65TC/CJ65VC/CJ70V
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
SUS cutting
5
From Japan
On 2017-02-09 15:51:02
I can not compare because there is no that this only using, you off well. By the way, not cut stainless 1.5 to 2 mm.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
Although it was Bosch only until now It also says Hitachi. Not to be outdone.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
I am thinking that it is a consumable item, but if the sharpness continues a bit more ...
This review is about item#06339873.
For interior decoration
5
From Japan
On 2014-08-31 14:32:01
Although I am an amateur, I am using it somehow. The price is also very good.
This review is about item#06610274.
Used for processing PVC board.
5
From Japan
On 2012-07-25 16:09:42
Because it is genuine parts, I use it with confidence.
This review is about item#06339882.